Side cutter, bright finish 140 mm

Article no.: 725250 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,315 pieces in stock

Product details

Technical Data

overall length 140 mm
Cutting capacity soft wire up to ⌀ 2.8 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Standard DIN ISO 5749
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chromium vanadium steel
Surface bright finish
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725250 140
EAN / GTIN 4045197166319

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws bright finished, plastic coated handles.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart