{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
Cutting capacity piano wire up to ⌀ | 1.6 mm | |
Standard | DIN ISO 5749 | |
Handle | Heavy-duty ERGO® grip | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | yes | |
Type of product | Cutting pliers |
Article number |
725240 125
Copy |
|
EAN / GTIN |
7314150106547
Copy |
|
Manufacturer number |
2101GC-125IP
Copy |
|
Manufacturer/responsible person | SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com |