Mechanic’s side cutter, polished, with grips 125 mm

Article no.: 724205 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
383 pieces in stock
  • Cutting chamfer: without bevel

Product details

Technical Data

Cutting chamfer without bevel
overall length 125 mm
Cutting capacity soft wire up to ⌀ 2.5 mm
Cutting capacity hard wire up to ⌀ 1 mm
Cutting capacity piano wire up to ⌀ 0.6 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
Material Special tool steel, drop-forged and oil-hardened
Surface polished
Type of product Cutting pliers

Identification numbers & Classifications

Article number 724205 125
EAN / GTIN 4003773048022
Manufacturer number 76 22 125

Description

Version:

With slim head and induction hardened cutting edges. Cutter edge hardness approx. 63 HRC. Flush fitting joint with no play.
Jaws polished, handles with multi-component coating. With opening spring.

Standard:

DIN ISO 5749

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart