{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 3.4 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723500 160 | |
EAN / GTIN | 4003773040705 | |
Manufacturer number | 74 06 160 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty side cutter, chrome-plated VDE insulated, overall length: 160mm
on request
In stock
355 pieces in stock
US $ 71.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
258 pieces in stock
US $ 58.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,057 pieces in stock
US $ 50.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Heavy-duty diagonal side cutter | no | no | no |
Surface | chrome-plated | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2.5 mm | 2.5 mm | 2.5 mm |
Cutting capacity piano wire up to ⌀ | 2 mm | 2 mm | 2 mm |
Cutting capacity soft wire up to ⌀ | 3.4 mm | 3.4 mm | 3.4 mm |
Material | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |