{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | TwinForce | |
overall length | 180 mm | |
Cutting capacity soft wire up to ⌀ | 5.5 mm | |
Cutting capacity hard wire up to ⌀ | 3.2 mm | |
Cutting capacity piano wire up to ⌀ | 3 mm | |
Standard | DIN ISO 5749 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | Jaws chemically blackened, head bright polished | |
Heavy-duty diagonal side cutter | yes | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723170 180 | |
EAN / GTIN | 4003773074762 | |
Manufacturer number | 73 71 180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High-performance heavy-duty side cutter TwinForce®, polished 180 mm
on request
In stock
32 pieces in stock
US $ 109.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,604 pieces in stock
US $ 42.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Handle | plastic coated | Multi-component covering |
Standard | DIN ISO 5749 | DIN ISO 5749 |
Surface | Jaws chemically blackened, head bright polished | bright finish |
Cutting capacity hard wire up to ⌀ | 3.2 | 2.7 |
Cutting capacity soft wire up to ⌀ | 5.5 | 3.8 |
Material | Chromium vanadium steel | Chrome vanadium steel |
Type of product | Cutting pliers | Cutting pliers |