{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Type of handle | bright finish | |
Material | Sheet metal | |
suitable for opening and closing | yes | |
Jaws for Clic hose clips | yes | |
Type of product | Forceps |
Article number | 719980 180 | |
EAN / GTIN | 4045197728319 | |
Manufacturer number | 719980 180 |