{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 180 mm | |
for external circlips ⌀ | 19 mm - 60 mm | |
Tip ⌀ | 1.8 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
with over-expansion guard | no | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719870 A2 | |
EAN / GTIN | 4045197504111 | |
Manufacturer number | 719870 A2 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers, Type: A2
on request
In stock
270 pieces in stock
US $ 34.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
569 pieces in stock
US $ 28.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,978 pieces in stock
US $ 27.61
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 180 mm | 180 mm | 180 mm |
Surface | black | chemically blacked | chemically blacked |
Tip ⌀ | 1.8 mm | 1.8 mm | 1.8 mm |
Use of circlip pliers | Outer ring, straight | Outer ring, angled | Outer ring, straight |
Material | Special steel | Chromium vanadium steel | Chromium vanadium steel |
for external circlips ⌀ | 19 mm - 60 mm | 19 mm - 60 mm | 19 mm - 60 mm |
Exchangeable points | no | no | no |