{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, straight | |
overall length | 225 mm | |
for internal circlips ⌀ | 40 mm - 100 mm | |
Tip ⌀ | 2.25 mm | |
Norm | DIN 5256 C | |
Shape | C | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Special steel | |
Material of point | Special steel | |
Surface | black | |
Joint with integral opening spring | yes | |
Handle with self-grip mechanism | no | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719770 J3 | |
EAN / GTIN | 4045197504029 | |
Manufacturer number | 719770 J3 |
This article |
Recommendations |
||
---|---|---|---|
Precision circlip pliers J3
on request
In stock
403 pieces in stock
US $ 34.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,291 pieces in stock
US $ 30.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
114 pieces in stock
US $ 32.32
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 225 | 225 | 225 |
Handle | plastic coated | plastic coated | plastic coated |
Norm | DIN 5256 C | DIN 5256 C | similar to DIN 5256 |
Surface | black | chemically blacked | chemically blacked |
Use of circlip pliers | Inner ring, straight | Inner ring, straight | Inner ring, angled |
Material | Special steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Circlip Pliers | Circlip Pliers | Circlip Pliers |