Assembly pliers, long version, 45° angled 280 mm

Article no.: 713780 280
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 280 mm
    Jaw length 70 mm
    Jaw design snipe nose
    Standard DIN ISO 5743
    Type of jaws 45° angled, internally serrated
    Handle plastic coated
    Material Chrome vanadium electro-steel, drop-forged and oil-hardened
    Surface chemically blackened, head bright polished
    Weight 235 g
    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 713780 280
    EAN / GTIN 4003773079422
    Manufacturer number 28 81 280

    Description

    Version:

    With milled grooves with small surface, for securely gripping, retaining and guiding small copper pipes, bolts and cables, and other round parts. Jaws chemically blacked, polished head, plastic coated handles.

    Application:

    Slim, very long design, suitable for gripping, adjustment and assembly work where access is difficult.

    Standard:

    DIN ISO 5743

    Material:

    Chrome vanadium electro-steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart