{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe-nosed with angled jaws (approx. 40° - 45°) | |
Standard | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number |
713710 160
Copy |
|
EAN / GTIN |
4045197501486
Copy |
|
Manufacturer number |
713710 160
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |