{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe-nosed, angled (40° – 45°) | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | plastic coated | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | chemically blacked | |
Type of product | Multi-function pliers |
Article number | 713550 160 | |
EAN / GTIN | 4003773015994 | |
Manufacturer number | 25 21 160 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |