Snipe nose pliers, offset VDE insulated 220 mm

Article no.: 713380 220
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 220 mm
Jaw length 65 mm
Jaw design snipe-nosed, cranked
Standard DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics Induction hardened precision cutting edges (approx. 64 HRC)
Type of jaws inner face serrated
Handle Multi-component covering
Material Special tool steel
Surface bright finish
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713380 220
EAN / GTIN 4007582014766
Manufacturer number S021-1500/40RV-11

Description

Version:

Cutting edges induction hardened (approx. 64 HRC); suitable even for piano wire. Long snipe nose jaws with ″WAVE profile″ for gripping delicate parts such as cables or threaded rods. Inner face of jaws serrated near the tip. Handles with thick-walled grips insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Application:

Ideal for electrical installation work - offset design for improved ergonomics and a clear view of the working area.

Material:

Special tool steel, jaws bright finished. Handles with multi-component coverings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart