{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 50 mm | |
Jaw design | snipe-nosed, straight | |
Standard | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number | 713300 160 | |
EAN / GTIN | 4003773033806 | |
Manufacturer number | 25 06 160 |
This article |
Recommendations |
|
---|---|---|
Snipe nose pliers, straight VDE insulated 160 mm
on request
In stock
625 pieces in stock
US $ 43.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
84 pieces in stock
US $ 43.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of jaws | inner face roughened | inner face roughened |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) |
Jaw length | 50 | 50 |
overall length | 160 | 160 |
Jaw design | snipe-nosed, straight | snipe-nosed, straight |
Standard | DIN ISO 5745 ;DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5745 ;DIN EN IEC 60900 / VDE 0682-201 |
Type of product | Multi-function pliers | Multi-function pliers |