Long round nosed pliers, chrome-plated, with grips 160 mm

Article no.: 711980 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Product details

Technical Data

overall length 160 mm
Jaw length 41 mm
Jaw design round nose
Standard DIN ISO 5745
Type of jaws inner face smooth
Handle Multi-component covering
Material of pliers Chrome vanadium steel
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711980 160
EAN / GTIN 4062406261894

Description

Version:

With long, slim jaws and flush fitting joint.
Jaws chrome-plated, handles with ergonomically optimised multi-component covering, with non-slip Haptoprene surface.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart