Long flat nosed pliers, chrome-plated VDE insulated, overall length: 160mm

Article no.: 711300 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
210 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 47 mm
Jaw design flat
Standard DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
Type of jaws inside serrated
Handle Multi-component covering
Material of pliers Chrome vanadium steel
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 711300 160
EAN / GTIN 4003773001904
Manufacturer number 30 16 160

Description

Version:

With long, slim jaws and flush fitting joint.
Pliers chrome-plated, handles with multi-component covering, insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart