Round nose pliers polished, overall length: 125mm

Article no.: 710500 125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
55 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Jaw length 27 mm
Jaw design round
Standard DIN ISO 5745
Type of jaws inner face smooth
Handle plastic coated
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chemically blackened, head bright polished
Type of product Round-nose pliers

Identification numbers & Classifications

Article number 710500 125
EAN / GTIN 4003773014461
Manufacturer number 22 01 125

Description

Version:

With short strong jaws (round). Smooth jaws.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart