{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 60 mm | |
Jaw length | 50 mm | |
overall length | 270 mm | |
Type of product | Pipe grip pliers |
Article number | 709950 60 | |
EAN / GTIN | 4010220003190 | |
Manufacturer number | D351-60 |