Seaming pliers straight 60 mm

Article no.: 709940 60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 60 mm
Jaw length 60 mm
overall length 270 mm
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 709940 60
EAN / GTIN 4010220003114
Manufacturer number D331-60

Description

Version:

Exceptionally robust design with sturdy jaws. Inlaid joint. Drop-forged; hardened and painted.

Material:

Special steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart