{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Jaw length | 60 mm | |
Jaw capacity round materials | 110 mm | |
Jaw capacity angled materials | 50 mm | |
Type of product | Grip wrench |
Article number | 708903 250 | |
EAN / GTIN | 3662424019845 | |
Manufacturer number | 506A | |
Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |