Long nose grip wrench 220 mm

Article no.: 708401 220
plus VAT at the current rate Prices plus delivery costs
on request
In stock
319 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 220 mm
    Jaw length 65 mm
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 708401 220
    EAN / GTIN 4062406240387
    Manufacturer number 708401 220

    Description

    Version:

    Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated.

    Application:

    For holding small and very small components (jaws approx. 4 mm thick at tip).

    Material:

    Jaws of high-quality steel, hardened and tempered.

    Spare part:

    Spare springs No. 708301 sizes 4, 5, and 7.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart