{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Head thickness | 3.5 mm | |
Jaw length | 45 mm | |
suitable for pipe ⌀ up to | 30 mm | |
Standard | DIN ISO 5743 | |
Jaw | slim | |
Type of jaws | concave profile serrated | |
Handle | plastic coated | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface | chemically blackened, head bright polished | |
Type of product | Pipe grip pliers |
Article number |
706800 200
Copy |
|
EAN / GTIN |
4003773051923
Copy |
|
Manufacturer number |
84 11 200
Copy |
|
Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |