This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Water pump pliers with quick lever action for left-handed users 260 mm

Article no.: 706350 260

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon across flats 50 mm
Jaw capacity for pipes 2 inch
Standard DIN ISO 8976
Type of jaws induction hardened
Handle dip coated
Material Chromium vanadium steel
non-sparking no
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 706350 260
Manufacturer number 760L-2

Description

Version:

With quick lever actuation. No need to grasp for adjustment, can be used one-handed. Jaw serration additionally induction hardened for long working life. Teeth set opposite to the direction of rotation, for a better grip. Precise spacing due to laser-cut adjustment teeth. Handles dip coated.
For left-handed users.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart