{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Hexagon across flats | 48 mm | |
Jaw capacity for pipes | 2 inch | |
Type of product | Pipe wrench and water pump pliers |
Article number | 706145 300 | |
EAN / GTIN | 4062406121051 | |
Manufacturer number | 706145 300 |
This article |
Recommendations |
||
---|---|---|---|
Water pump pliers chemically blacked, with coated grips, Overall length: 300mm
on request
In stock
716 pieces in stock
US $ 46.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,130 pieces in stock
US $ 42.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,569 pieces in stock
US $ 44.97
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 300 mm | 300 mm | 300 mm |
Jaw capacity for pipes | 2 inch | 2 inch | 2 inch |
Hexagon across flats | 48 mm | 48 mm | 48 mm |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |