{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 70 mm | |
Material | Chrome vanadium electro-steel | |
Type of product | Multi-function pliers |
Article number | 706030 200 | |
EAN / GTIN | 4003773081449 | |
Manufacturer number | 26 16 200 T |