{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cobra | |
overall length | 250 mm | |
Surface | chrome-plated | |
Hexagon across flats | 46 mm | |
Jaw capacity for pipes | 2 inch | |
Number of fine adjustment steps | 25 | |
Standard | DIN ISO 8976 | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number |
705950 250
Copy |
|
EAN / GTIN |
4003773005681
Copy |
|
Manufacturer number |
87 05 250
Copy |
|
Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |