Soft jaws for water pump pliers Cobra® 6 pieces 180

Article no.: 705805 180
Set price 3 Pair (5.25 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Material: Plastic

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Plastic
    Type of product Jaws

    Identification numbers & Classifications

    Article number 705805 180
    EAN / GTIN 4003773088066
    Manufacturer number 87 09 180 V01

    Description

    Version:

    Ideally suitable for very delicate materials thanks to the soft smooth gripping faces. Easy insertion by hand and reliable attachment to the gripper jaws by means of internal engagement hooks.

    Suitable for:

    Cobra® water pump pliers: No. 705800 size 180
    No. 705900 size 180

    Supplied with:

    3 pairs of soft jaws made from red plastic.

    Note:

    Soft jaws suitable for water pump pliers Cobra® from model series 2010.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart