{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
electrostatic characteristic | VDE 1000 V | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel. | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701852 200 | |
EAN / GTIN | 4045197887498 | |
Manufacturer number | 701852 200 |
This article |
Recommendations |
|
---|---|---|
Vanadium combination pliers VDE insulated 200 mm
on request
In stock
1,491 pieces in stock
US $ 40.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 56.02
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | VDE 1000 V | VDE 1000 V |
non-sparking | no | no |
overall length | 200 | 200 |
Surface | bright finish | chrome-plated |
Cutting capacity hard wire up to ⌀ | 2.5 | 2.5 |
Cutting capacity piano wire up to ⌀ | 2 | 2 |
Material | Chrome vanadium steel. | Chrome vanadium steel |