Combination pliers, chrome-plated VDE insulated 180 mm

Article no.: 701700 180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
342 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 180 mm
    Cutting capacity hard wire up to ⌀ 2.2 mm
    Cutting capability medium hard wire up to ⌀ 3.4 mm
    Standard DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
    Handle Multi-component covering
    Material Special tool steel
    Surface chrome-plated
    non-sparking no
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 701700 180
    EAN / GTIN 4003773021926
    Manufacturer number 03 06 180

    Description

    Version:

    Special tool steel; serrated jaws. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Cutting edges additionally induction hardened (approx. 60 HRC).
    Jaws chrome-plated, handles with multi-component covering.

    Standard:

    DIN ISO 5746.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart