{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capability medium hard wire up to ⌀ | 3.8 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701600 200 | |
EAN / GTIN | 4003773041146 | |
Manufacturer number | 03 05 200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination pliers, chrome-plated, with grips 200 mm
on request
In stock
120 pieces in stock
US $ 41.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
266 pieces in stock
US $ 38.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw characteristics | serrated | serrated |
non-sparking | no | no |
overall length | 200 | 200 |
Standard | DIN ISO 5746 | DIN ISO 5746 |
Cutting capacity hard wire up to ⌀ | 2.5 | 2.5 |
Cutting capability medium hard wire up to ⌀ | 3.8 | 3.8 |
Material | Special tool steel | Special tool steel |