Combination pliers, chrome-plated, with grips 110 mm

Article no.: 701600 110
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Cutting capacity hard wire up to ⌀ 1.6 mm
Cutting capability medium hard wire up to ⌀ 2.5 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701600 110
EAN / GTIN 4003773034957
Manufacturer number 08 05 110

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart