{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity hard wire up to ⌀ | 2 mm | |
Cutting capability medium hard wire up to ⌀ | 3.1 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | plastic coated | |
Material | Special tool steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701520 160 | |
EAN / GTIN | 4045197282583 | |
Manufacturer number | 701520 160 |
This article |
Recommendations |
||
---|---|---|---|
Combination pliers, bright finish, overall length: 160mm
on request
In stock
Available in 3-4 working days
3,059 pieces in stock
3,059 pieces available in 3-4 working days
US $ 19.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,495 pieces in stock
1,495 pieces available in 3-4 working days
US $ 31.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,812 pieces in stock
1,812 pieces available in 3-4 working days
US $ 25.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw characteristics | serrated | serrated | serrated |
non-sparking | no | no | no |
Surface | bright finish | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2 mm | 2 mm | 2 mm |
Cutting capability medium hard wire up to ⌀ | 3.1 mm | 3.1 mm | 3.1 mm |
Material | Special tool steel | Special tool steel | Special tool steel |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |