Combination pliers, polished, overall length: 140mm

Article no.: 701500 140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
64 pieces in stock 64 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Cutting capability medium hard wire up to ⌀ 2.8 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle plastic coated
Material Special tool steel
Surface Jaws chemically blackened, head bright polished
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701500 140
EAN / GTIN 4003773215196
Manufacturer number 03 01 140

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart