{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746 | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
Material | Special tool steel | |
Surface | bright finish | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700445 180 | |
EAN / GTIN | 4045197882325 | |
Manufacturer number | 700445 180 |
This article |
Recommendations |
||
---|---|---|---|
Heavy-duty combination pliers, bright finish, with two-component grips, Overall length: 180mm
on request
In stock
994 pieces in stock
US $ 32.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
US $ 41.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
807 pieces in stock
US $ 26.46
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no |
overall length | 180 mm | 180 mm | 180 mm |
Handle | 2-component grip | Multi-component covering with non-slip Haptoprene surface | 2-component grip |
Surface | bright finish | chrome-plated | bright finish |
Cutting capacity hard wire up to ⌀ | 2.5 mm | 2.5 mm | 2.5 mm |
Cutting capacity piano wire up to ⌀ | 2 mm | 2 mm | 2 mm |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |