{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity hard wire up to ⌀ | 2.8 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Standard | DIN ISO 5746 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 700400 200 | |
EAN / GTIN | 4003773043089 | |
Manufacturer number | 02 05 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Heavy-duty combi pliers, chrome-plated, with grips 200 mm
on request
In stock
212 pieces in stock
US $ 49.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
US $ 44.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
402 pieces in stock
US $ 28.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,017 pieces in stock
US $ 34.62
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no | no |
overall length | 200 mm | 200 mm | 200 mm | 200 mm |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | 2-component grip | 2-component grip |
Standard | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 |
Surface | chrome-plated | chrome-plated | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm |
Material | Special tool steel | Special tool steel | Special tool steel | Special tool steel |