{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Outer ring, angled | |
Standard | DIN 5254 B | |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm | |
Tip ⌀ | 0,9; 1,25; 1,8; 2,25 mm | |
maximum overall length | 130; 130; 175; 220 mm | |
Type of product | Circlip Pliers |
Article number |
700147 4
Copy |
|
EAN / GTIN |
4045197553539
Copy |
|
Manufacturer number |
700147 4
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |