{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Outer ring, angled | |
Standard | DIN 5254 B | |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm | |
Tip ⌀ | 0,9; 1,25; 1,8; 2,25 mm | |
maximum overall length | 130; 130; 175; 220 mm | |
Type of product | Circlip Pliers |
Article number | 700147 4 | |
EAN / GTIN | 4045197553539 | |
Manufacturer number | 700147 4 |
This article |
Recommendations |
|
---|---|---|
Precision circlip pliers set, 4 pieces for external circlips, Number of pliers: 4
on request
In stock
206 pieces in stock
US $ 139.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
US $ 158.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of pliers | 4 | 4 |
Standard | DIN 5254 B | DIN 5256 D |
Use of circlip pliers | Outer ring, angled | Inner ring, angled |
Type of product | Circlip Pliers | Circlip Pliers |