{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Inner ring, angled | |
Standard | DIN 5256 D | |
for internal circlip ⌀ | 12 – 25; 19 – 60; 40 – 100; 85 – 140 mm | |
Tip ⌀ | 1.25; 1.8; 2.25; 3.2; mm | |
maximum overall length | 130; 170; 210; 305 mm | |
Type of product | Circlip Pliers |
Article number | 700137 4 | |
EAN / GTIN | 4045197553522 | |
Manufacturer number | 700137 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision circlip pliers set, 4 pieces for internal circlips 4
on request
In stock
66 pieces in stock
US $ 158.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
US $ 139.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of pliers | 4 | 4 |
maximum overall length | 130; 170; 210; 305 mm | 130; 130; 175; 220 mm |
Standard | DIN 5256 D | DIN 5254 B |
Tip ⌀ | 1.25; 1.8; 2.25; 3.2; mm | 0,9; 1,25; 1,8; 2,25 mm |
Use of circlip pliers | Inner ring, angled | Outer ring, angled |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm | |
Type of product | Circlip Pliers | Circlip Pliers |