This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pliers set, with grips 4 pieces, Number of pliers: 4

Article no.: 700000 4

Select article variation and quantity

Number of pliers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 700000 4
Manufacturer number 700000 4

Description

Version:

Pliers chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. High cutting and gripping performance.
Water pump pliers, manganese phosphated, polished jaws, plastic coated handles.

Supplied with:

1 combination pliers No. 700940: Size 180
1 water pump pliers No. 706000: Size 250
1 snipe-nose pliers straight No. 713040: Size 200
1 side cutter No. 724840: Size 160

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart