Parts cases “CarryLite”, Number of inserts: 25/1

Article no.: 693620 25/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
129 pieces in stock

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 413 mm
External dimension width 330 mm
External dimension height 57 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 693620 25/1
EAN / GTIN 5733439136297
Manufacturer number 136297

Description

Version:

Case body of PP and cover of polycarbonate. Strong multi-point hinges ensure stability, and 2 slide catches lock the transparent cover. Profiles in the cover keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 25 pcs. 79×55×47 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart