Small parts case “Boxxser”, Number of inserts: 15

Article no.: 693520 15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 15
External dimension length 298 mm
External dimension width 284 mm
External dimension height 55 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 693520 15
EAN / GTIN 5733439134811
Manufacturer number 134811 BLAU NEU

Description

Version:

Double-wall casing of PP and cover of polycarbonate ensure high load capacity and rigidity. Convenient locking mechanism for single-hand operation, carrying handle with safety lock. Matching profiles in the cover and base keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 8pcs. 55×39×47 mm;1 pc. 109×39×47 mm;1 pc. 163×39×47 mm;4pcs. 79×55×47 mm;1 pc. 109×79×47 mm

Supplied with:

3 different coloured labels for identification.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart