Polypropylene tool chest with transport rollers 807

Article no.: 693476 807
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: PP

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 807 mm
External dimension width 470 mm
External dimension height 345 mm
Characteristics case stackable
Weight 6.3 kg
Volume 89 l
Material PP
can be locked with a padlock yes
Toolbox open no
Type of product Tool transport system

Identification numbers & Classifications

Article number 693476 807
EAN / GTIN 8024482016146
Manufacturer number MUB.78

Description

Version:

Extremely hard-wearing tool chest made of polypropylene. Water-resistant, shock-resistant and corrosion-resistant. 2 laterally foldable handles for 2-person transport and for transport on the integrated rollers. Can be locked with a padlock. Stackable and just 6.3 kg for 89 litres of volume. The case can be supplemented by up to 2 tool inserts No. 693486 SET.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart