Sheet steel toolbox “Robust” 5/600

Article no.: 693465 5/600
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock

Product details

Technical Data

External dimension length 600 mm
External dimension width 200 mm
External dimension height 200 mm
Version 5-part
Weight 6.6 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693465 5/600
EAN / GTIN 8716736002745
Manufacturer number 305A

Description

Version:

Lockable with padlock (No. 085830 ff). Upper parts attached with continuous hinge strip.
Especially strong construction, in part of 0.9 mm sheet steel.

Colour:

Tool box paint finish blue, powder-coated all round.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart