Sheet steel toolbox 5/530

Article no.: 693460 5/530
plus VAT at the current rate Prices plus delivery costs
on request
In stock
571 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 530 mm
External dimension width 200 mm
External dimension height 200 mm
Version 5 pieces
Weight 5.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693460 5/530
EAN / GTIN 8716736000208
Manufacturer number 205N

Description

Version:

Lockable with padlock (No. 085830 ff). Upper parts attached with continuous hinge strip.
Made of 0.6 mm sheet steel.

Colour:

Tool box paint finish blue, powder-coated all round.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart