Modular plastic case L-BOXX® with inserts, Type: 136

Article no.: 693335 136
plus VAT at the current rate Prices plus delivery costs
on request
In stock
264 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: ABS
  • IP Index of Protection: IP X4
  • Characteristics case: stackable
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material ABS
IP Index of Protection IP X4
Characteristics case stackable
External dimension length 442 mm
External dimension width 357 mm
External dimension height 151 mm
Internal dimension length 375 mm
Internal dimension width 311 mm
Internal dimension height 107 mm
Packaging Modular case (L-Boxx)
Type of product Tool transport system

Identification numbers & Classifications

Article number 693335 136
EAN / GTIN 2050002047389

Description

Version:

Of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. The ergonomically-shaped handles and additional grip recesses make for great convenience when carrying. Lid can be loaded to 100 kg, loading capacity up to 25 kg.
Modular plastic case L-BOXX® No. 693330 size 136 including lid inlay No. 693355 and modular foam inlay No. 693352.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart