{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | ABS | |
Type of tool storage | Shaft pockets; Clip holders | |
Case load capacity | 35 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 470 mm | |
Internal dimension width | 350 mm | |
Internal dimension height | 200 mm | |
Weight | 8.4 kg | |
Type of product | Tool transport system |
Article number | 693060 | |
Manufacturer number | 139991 |