This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Service tool case with base shell and tool boards

Article no.: 693020

Select article variation and quantity

Type Unit price incl. VAT
  • Material: ABS
  • Type of tool storage: Shaft pockets; Toolholder
  • Case load capacity: 35
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material ABS
Type of tool storage Shaft pockets; Toolholder
Case load capacity 35 kg
Characteristics case suitable for air travel
Internal dimension length 470 mm
Internal dimension width 350 mm
Internal dimension height 200 mm
Weight 6.5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693020
Manufacturer number 139533

Description

Version:

ABS case shells are impact resistant, tough, and thus suitable for air travel. Powder-coated die-cast aluminium frame with 3D aluminium bands, integral toggle cylinder locks, and gas pressure springs for case lid positioning.
Internal fitments:
1 base shell with 5 small part bins including tool board with tool clips as a cover (No. 693083), 1 tool board with 45 elastic straps on the front and rear (No. 693087), 1 tool board with 23 elastic straps and 1 securing pocket on the front and rear (No. 693089).

Note:

TSA lock for mounting yourself available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart