This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ABS case Attache with document and laptop compartment

Article no.: 692400

Select article variation and quantity

Unit price incl. VAT
  • Material: ABS
  • Case load capacity: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material ABS
Case load capacity 25 kg
Internal dimension length 455 mm
Internal dimension width 305 mm
Internal dimension height 120 mm
Volume 17 l
Weight 2.4 kg

Identification numbers & Classifications

Article number 692400
Manufacturer number 98.227.170

Description

Version:

Integral locks in the frame, metal hinges and studs on the base.
Internal fittings:
1 document pocket in the lid with 2 business card pockets and 2 penholder slots.
1 securing pocket with hook and loop fastening for e.g. tablets.
Base completely covered and padded with fixing straps for a laptop.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart