ABS tool case with base shell and tool boards, Type: 1

Article no.: 692301 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Material: X-ABS
  • Type of tool storage: Shaft pockets
  • Case load capacity: 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Shaft pockets
Case load capacity 20 kg
Internal dimension length 460 mm
Internal dimension width 310 mm
Internal dimension height 170 mm
Weight 3.8 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692301 1
EAN / GTIN 4006793001220
Manufacturer number 533000171

Description

Version:

Integral locks in the frame, metal hinges and studs on the base. Permitted as hand luggage on planes.
Internal fitments:
1 dividable base shell, including tool board with 16 shaft pockets as cover,
1 tool board with 26 shaft pockets (No. 692711).

Downloads & documents

Compare with similar products

This article


Recommendations


ABS tool case with base shell and tool boards, Type: 1

ABS tool case with base shell and tool boards, Type: 1

on request
In stock Available in 3-4 working days
11 pieces in stock 11 pieces available in 3-4 working days
US $ 242.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days
US $ 343.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days
US $ 244.22
plus VAT at the current rate Prices plus delivery costs
Type of tool storage Shaft pockets Shaft pockets Shaft pockets; Clip holders
Weight 3.8 kg 3.6 kg 4.6 kg
Internal dimension width 310 mm 310 mm 275 mm
Internal dimension height 170 mm 210 mm 150 mm
Internal dimension length 460 mm 460 mm 435 mm
Case load capacity 20 kg 30 kg 35 kg
Material X-ABS X-ABS PC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart