{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
External dimension length | 530 mm | |
External dimension width | 400 mm | |
External dimension height | 400 mm | |
Weight | 5.1 kg | |
Type of product | Tool transport system |
Article number |
692272 1
Copy |
|
EAN / GTIN |
4067263117643
Copy |
|
Manufacturer number |
692272 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |