Textile tool roll with snap fastener, Length×width: 390X320mm

Article no.: 692255 390X320
plus VAT at the current rate Prices plus delivery costs
on request
In stock
710 pieces in stock

Select article variation and quantity

Length×width (mm) Unit price incl. VAT
  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Length 390 mm
Width 320 mm
Type of tool storage Shaft pockets
Number of tool pockets 9
Type of product Tool transport system

Identification numbers & Classifications

Article number 692255 390X320
EAN / GTIN 4062406587925
Manufacturer number 692255 390X320

Description

Version:

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility.
With shaped and stitched shaft pockets of varying sizes and cover flap for rolling up. The adjustable restraining strap and the plastic snap fastener for one-handed closure and opening ensure the tools are held securely.

Material:

Made from sturdy polyester fabric.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart